PermaSleeve Heat Shrink Wire and Cable Labels

Item #: 1908636

Cat #: PS-125-2-BL-S

UPC: 662820993995

$ 392.99 EA
Company wide:
0 in stock
Documents & Guides
PermaSleeve Heat Shrink Wire and Cable Labels, 1/8" Diameter, For 3" Core Printers, 2", Blue, Single-Sided

Overview

PermaSleeve Heat Shrink Wire and Cable Labels, 1/8" Diameter, For 3" Core Printers, 2", Blue, Single-Sided

PermaSleeve® PS Heat-Shrink Polyolefin wire marking sleeves combine speed, ease of use, and permanence to create long-lasting, high quality identification.

Also known as: 662820993995, PS-125-2-BL-S, BRAPS1252BLS

Specifications

Type: Heat Shrink Tubing
Color: Blue
Standards: California Proposition 65
Type: Heat Shrink Tubing
Standards: California Proposition 65
Color: Blue