15A, 120V, 6 Outlet Power Strip, 15ft Cord

Item #: 0190788

Cat #: 5100-S15

UPC: 078477840337

$ 112.41 EA
Company wide:
0 in stock
120 Volt, 15 Amp ,Surge Protected, 6-Outlet Strip w/Switch, General Duty, 720 Joules, 330V Impulse Clamping, 15 Feet 14-3 SJT Cord Length, Plastic Housing - Beige.

Overview

120 Volt, 15 Amp ,Surge Protected, 6-Outlet Strip w/Switch, General Duty, 720 Joules, 330V Impulse Clamping, 15 Feet 14-3 SJT Cord Length, Plastic Housing - Beige.

120 Volt, 15 Amp, Surge Protected, 6-Outlet Strip with Switch, General Duty, 15-Ft, Beige

Also known as: 078477840337, 5100-S15, LEV5100S15

Specifications

Type: General Duty, Surge Protected, Outlet Strip, 6 Outlet
Volts AC: 120
Amps: 15
Color: Beige
Length: 15 ft
Type: General Duty, Surge Protected, Outlet Strip, 6 Outlet
Amps: 15
Length: 15 ft
Volts AC: 120
Color: Beige