Steel Padlock 2 in Steel Shackle KD BK

Item #: 1907804

Cat #: 99548

UPC: 754473995485

$ 22.79 EA
Company wide:
0 in stock
Documents & Guides
Standard Safety Steel Padlocks 2 in Steel Shackle KD Black

Overview

Standard Safety Steel Padlocks 2 in Steel Shackle KD Black

These laminated steel padlocks are made of reinforced laminated steel that withstands severe physical abuse while the hardened steel shackle resists tampering.

Also known as: 754473995485, 99548, BRA99548

Specifications

Standards: California Proposition 65
Standards: California Proposition 65