Wire Marking Sleeve, 2" W x 0.235" H, Double-Side Printable

Item #: 1907787

Cat #: 3PS-125-2-BL-S

UPC: 662820172253

$ 392.99 EA
Company wide:
0 in stock
Documents & Guides
Wire Marking Sleeve, 2 Inch Wide x 0.235 Inch High, 0.125 Inch Diameter, Double-Side Printable, Roll of 500 Each

Overview

Wire Marking Sleeve, 2 Inch Wide x 0.235 Inch High, 0.125 Inch Diameter, Double-Side Printable, Roll of 500 Each
Also known as: 662820172253, 3PS-125-2-BL-S, BRA3PS1252BLS

Specifications

Color: White
Type: Sleeve
Standards: California Proposition 65
Color: White
Standards: California Proposition 65
Type: Sleeve