Decora Digital Smart Dual Voltage Matching Switch Remote

Item #: 0190775

Cat #: DD0SR-DLZ

UPC: 078477728512

$ 38.98 EA
Company wide:
203 in stock
Documents & Guides
Decora Digital Dual Voltage Matching Switch Remote For Decora Digital Switches, For 3-Way Or Up To 5 Additional Location Applications, 120/277 VAC, With LED Locator, White Face Assembled On Device, Ivory And Light Almond Faces Included

Overview

Decora Digital Dual Voltage Matching Switch Remote For Decora Digital Switches, For 3-Way Or Up To 5 Additional Location Applications, 120/277 VAC, With LED Locator, White Face Assembled On Device, Ivory And Light Almond Faces Included

The Decora Switch Companion is designed for use in a multi-location application only and must be used with a Leviton Decora Smart or Decora Digital switch, dimmer or fan speed control allowing the lighting or fan to be controlled from more than one location. The LED locator light makes it easy to spot in the dark and its stylish look is compatible with Leviton’s other Decora devices and wallplates (sold separately). White face assembled on device with ivory and light almond face plates included. Change the color of the switch at any time by ordering a new face plate color change kit (DDKIT-S). Face plate colors include white, ivory, light almond, gray, black and brown.

Also known as: 078477728512, DD0SR-DLZ, LEVDD0SRDLZ

Specifications

Color: Light Almond, Ivory, White
Wattage: 600
Volts AC: 120, 277
Color: Light Almond, Ivory, White
Volts AC: 120, 277
Wattage: 600