0.500 IN X 0.200

Item #: 1907742

Cat #: THT-36-423-10

UPC: 662820302063

$ 102.99 EA
Company wide:
0 in stock
Documents & Guides
0.500 IN X 0.200 IN (12.70 MM X 5.08 MM)

Overview

0.500 IN X 0.200 IN (12.70 MM X 5.08 MM)
Also known as: 662820302063, THT-36-423-10, BRATHT3642310

Specifications

Material: Polyester
Type: Label
Color: White
Material: Polyester
Color: White
Type: Label