
KO Seal, Gasketed, Oil Tight Hole Seals, 1-1/4", Stainless Steel
Item #: 0190769
Cat #: AS125SS
UPC: 783510594701
$ 77.52 EA
Company wide:
35
in stock
Documents & Guides
Hole Seal, for 1.25" Conduit. Size/Dims: 2.19", Material/Finish: SS Type 304.
Overview
Hole Seal, for 1.25" Conduit. Size/Dims: 2.19", Material/Finish: SS Type 304.
Seal extra pushbutton holes, conduit openings and knockout openings against dust, dirt, oil and water with nVent HOFFMAN HOFAS125SS Hol-Sealers. Seals can be used on enclosure walls up to .31-IN. (8-MM) thick.
Also known as: 783510594701, AS125SS, HOFAS125SS, button hole cover
Features & Benefits
- Available in multiple colors and sizes
- Oil-resistant gasket provided
- Steel model has plated stud (10-32x5/8) and wing nut
- Stainless steel model has 300 series stainless steel stud (10-24x5/8) and wing nut
Specifications
| IP/NEMA Rating: | IP66, NEMA 3 |
| Diameter: | 1 1/4 in |
| Material: | Stainless Steel |
| Special Program: | Hoffman On Demand |
| IP/NEMA Rating: | IP66, NEMA 3 |
| Material: | Stainless Steel |
| Diameter: | 1 1/4 in |
| Special Program: | Hoffman On Demand |