PermaSleeve Heat Shrink Wire and Cable Labels

Item #: 1905667

Cat #: PS-125-2-YL-S-2

UPC: 662820978282

$ 392.99 EA
Company wide:
0 in stock
Documents & Guides
PermaSleeve Heat Shrink Wire and Cable Labels, 1/8" Diameter, For 3" Core Printers - 1", Yellow, Single-Sided

Overview

PermaSleeve Heat Shrink Wire and Cable Labels, 1/8" Diameter, For 3" Core Printers - 1", Yellow, Single-Sided
Also known as: 662820978282, PS-125-2-YL-S-2, BRAPS1252YLS2

Specifications

Diameter: 1/8 in
Standards: California Proposition 65
Color: Yellow
Diameter: 1/8 in
Color: Yellow
Standards: California Proposition 65