Label,BMP21,B7425,0.5"x21ft,Wht/Wht,1 CQ

Item #: 1905553

Cat #: M21-500-7425

UPC: 662820984122

$ 30.19 EA
Company wide:
0 in stock
Documents & Guides
BMP«21 Series Chemical Resistant, Extreme Temperature Polypropylene Label Supply - Black on White. Brand Name: Brady«. Sub Brand: BMP«21 Series. Type: Label. Special Features: Can Be Applied to Frozen Surfaces. Application: Laboratory ID. Standard: ASTM D 1000, ASTM D 2979. Color: White on White. Included: 1 Continuous Roll (21 Feet). Material: Brady B-7425 Polypropylene. Width: 0.5 IN. Length: 21 FT. Thickness: 0.004 IN. Finish: Matte. Printer Type: BMP«21 PLUS Portable Label Printer. Print Method: Thermal Transfer. Compatible Surface Types: Smooth. Resistance Properties: Chemical-Resistant, High Temperature-Resistant. Adhesive Type: Permanent Acrylic. Label/Media Format: Label/Media in Cartridge with Ribbon. Alternate Catalog Number: 121015.

Overview

BMP«21 Series Chemical Resistant, Extreme Temperature Polypropylene Label Supply - Black on White. Brand Name: Brady«. Sub Brand: BMP«21 Series. Type: Label. Special Features: Can Be Applied to Frozen Surfaces. Application: Laboratory ID. Standard: ASTM D 1000, ASTM D 2979. Color: White on White. Included: 1 Continuous Roll (21 Feet). Material: Brady B-7425 Polypropylene. Width: 0.5 IN. Length: 21 FT. Thickness: 0.004 IN. Finish: Matte. Printer Type: BMP«21 PLUS Portable Label Printer. Print Method: Thermal Transfer. Compatible Surface Types: Smooth. Resistance Properties: Chemical-Resistant, High Temperature-Resistant. Adhesive Type: Permanent Acrylic. Label/Media Format: Label/Media in Cartridge with Ribbon. Alternate Catalog Number: 121015.
Also known as: 662820984122, M21-500-7425, BRAM215007425

Specifications

No Specifications Available