Sign, Danger High Voltage, 7" x 10", Aluminum

Item #: 1904519

Cat #: 123695

UPC: 754473793630

$ 18.19 EA
Company wide:
0 in stock
Documents & Guides
Sign, Danger High Voltage, 7 Inch x 10 Inch, Aluminum, Indoor/Outdoor Use

Overview

Sign, Danger High Voltage, 7 Inch x 10 Inch, Aluminum, Indoor/Outdoor Use

Durable Non-Reflective Aluminum is a rigid aluminum panel with protected graphics designed for use in industrial, utility, commercial and institutional environments.

Also known as: 754473793630, 123695, BRA123695

Specifications

Height: 7 in
Type: Sign
Width: 10 in
Color: White, Black/Red
Material: Aluminum
Height: 7 in
Width: 10 in
Material: Aluminum
Type: Sign
Color: White, Black/Red