Floor Marking Tape, 3" x 8" Corner L Mark, Red

Item #: 1903980

Cat #: 104442

UPC: 754473162207

$ 58.99 EA
Company wide:
0 in stock
Floor Marking Tape, 3 Inch x 8 Inch Corner L Mark, Red, 20 Per Pack

Overview

Floor Marking Tape, 3 Inch x 8 Inch Corner L Mark, Red, 20 Per Pack
Also known as: 754473162207, 104442, BRA104442

Specifications

Width: 3 in
Color: Red
Material: Polyester
Length: 8 in
Type: Floor Marking Tape
Width: 3 in
Material: Polyester
Type: Floor Marking Tape
Color: Red
Length: 8 in