2x4' LED Center Basket Troffer, 4098L/40K

Item #: 1903274

Cat #: BLC 2X4 4000LM 40K ADSM

UPC: 193048323511

Company wide:
0 in stock
Documents & Guides
2 Ft. x 4 Ft. LED Center Basket Troffer, 32 Watt, 120-277V, 4098 Lumens, Curved Smooth Diffuser, Color Temperature: 4000K

Overview

2 Ft. x 4 Ft. LED Center Basket Troffer, 32 Watt, 120-277V, 4098 Lumens, Curved Smooth Diffuser, Color Temperature: 4000K

The BLC troffer delivers soft, glare-free, ambient lighting in a popular center-basket design. The slim profile of the fixture coupled with energy-saving LED technology make the BLC an ideal choice for renovation or new construction.

Also known as: 193048323511, BLC 2X4 4000LM 40K ADSM, LITBLC2X44000LM40

Specifications

Mounting: Recessed
Wattage: 32
Color Temperature: 4000 (Cool White)
Length: 4 ft
Width: 2 ft
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Recessed
Color Temperature: 4000 (Cool White)
Width: 2 ft
Volts AC Range: 120 - 277
Wattage: 32
Length: 4 ft
Light Technology: LED