2x4' LED Center Basket Troffer, 4034L/35K

Item #: 1903273

Cat #: BLC 2X4 4000LM 35K ADSM

UPC: 193048323443

Company wide:
0 in stock
Documents & Guides
2 Ft. x 4 Ft. LED Center Basket Troffer, 32 Watt, 120-277V, 4034 Lumens, Curved Smooth Diffuser, Color Temperature: 3500K

Overview

2 Ft. x 4 Ft. LED Center Basket Troffer, 32 Watt, 120-277V, 4034 Lumens, Curved Smooth Diffuser, Color Temperature: 3500K
Also known as: 193048323443, BLC 2X4 4000LM 35K ADSM, LITBLC2X44000LM35

Specifications

Mounting: Recessed
Wattage: 32
Length: 4 ft
Color Temperature: 3500 (Neutral White)
Width: 2 ft
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Recessed
Length: 4 ft
Width: 2 ft
Volts AC Range: 120 - 277
Wattage: 32
Color Temperature: 3500 (Neutral White)
Light Technology: LED