2x2' LED Center Basket Troffer, 3329L/35K

Item #: 1903272

Cat #: BLC 2X2 3300LM 35K ADSM

UPC: 193048323177

Company wide:
0 in stock
Documents & Guides
2 Ft. x 2 Ft. LED Center Basket Troffer, 30 Watt, 120-277V, 3329 Lumens, Curved Smooth Diffuser, Color Temperature: 3500K

Overview

2 Ft. x 2 Ft. LED Center Basket Troffer, 30 Watt, 120-277V, 3329 Lumens, Curved Smooth Diffuser, Color Temperature: 3500K

The BLC troffer delivers soft, glare-free, ambient lighting in a popular center-basket design. The slim profile of the fixture coupled with energy-saving LED technology make the BLC an ideal choice for renovation or new construction. The BLC troffer offers a high-quality, cost-effective LED lighting solution for schools, offices, retail, healthcare facilities and other commercial spaces.

Also known as: 193048323177, BLC 2X2 3300LM 35K ADSM, LITBLC2X23300LM35

Specifications

Mounting: Recessed
Wattage: 30
Length: 2 ft
Color Temperature: 3500 (Neutral White)
Width: 2 ft
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Recessed
Length: 2 ft
Width: 2 ft
Volts AC Range: 120 - 277
Wattage: 30
Color Temperature: 3500 (Neutral White)
Light Technology: LED