This product has been discontinued.

2x2' LED Center Basket Troffer, 3382L/40K
Item #: 1903271
Cat #: BLC 2X2 3300LM 40K ADSM
UPC: 193048323269
Company wide:
0
in stock
Discontinued
Documents & Guides
2 Ft. x 2 Ft. LED Center Basket Troffer, 30 Watt, 120-277V, 3382 Lumens, Curved Smooth Diffuser, Color Temperature: 4000K
Overview
2 Ft. x 2 Ft. LED Center Basket Troffer, 30 Watt, 120-277V, 3382 Lumens, Curved Smooth Diffuser, Color Temperature: 4000K
Also known as: 193048323269, BLC 2X2 3300LM 40K ADSM, LITBLC2X23300LM40*
Specifications
| Mounting: | Recessed |
| Color Temperature: | 4000 (Cool White) |
| Wattage: | 30 |
| Length: | 2 ft |
| Width: | 2 ft |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Mounting: | Recessed |
| Wattage: | 30 |
| Width: | 2 ft |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 4000 (Cool White) |
| Length: | 2 ft |
| Light Technology: | LED |