Medium LED Flood Light, 10KL/40K

Item #: 1903118

Cat #: ORMF10L4K

UPC: 765364023941

$ 46.78 EA
Company wide:
0 in stock
Medium LED Flood Light, 80 Watt, 120-277VAC, 10,000 Lumens, Color Temperature: 4000K, Aluminum Bronze Housing

Overview

Medium LED Flood Light, 80 Watt, 120-277VAC, 10,000 Lumens, Color Temperature: 4000K, Aluminum Bronze Housing

Origin by Atlas Lighting is our economy line of products that are designed to provide a highly competitive, lower-cost entry point to LED lighting.

Also known as: 765364023941, ORMF10L4K, ATAORMF10L4K

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 80
Lumens: 10000
Mounting: Knuckle
Color: Bronze
Light Technology: LED
Dimmable: No
Color Temperature: 4000 (Cool White)
Lumens: 10000
Color: Bronze
Dimmable: No
Wattage: 80
Mounting: Knuckle
Light Technology: LED