Small LED Flood Light, 6KL/40K

Item #: 1903117

Cat #: ORSF6L4K

UPC: 765364023934

$ 37.42 EA
Company wide:
0 in stock
Small LED Flood Light, 50 Watt, 120-277VAC, 6000 Lumens, Color Temperature: 4000K, 0-10V Dimming, Aluminum Bronze Housing

Overview

Small LED Flood Light, 50 Watt, 120-277VAC, 6000 Lumens, Color Temperature: 4000K, 0-10V Dimming, Aluminum Bronze Housing
Also known as: 765364023934, ORSF6L4K, ATAORSF6L4K

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 50
Lumens: 6000
Mounting: Knuckle
Color: Bronze
Light Technology: LED
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Lumens: 6000
Color: Bronze
Dimmable: Yes
Wattage: 50
Mounting: Knuckle
Light Technology: LED