20W Tall LED Wall Pack, 2KL/4K

Item #: 1903112

Cat #: ORTP2L4K

UPC: 765364023880

$ 37.42 EA
Company wide:
2 in stock
Documents & Guides
Tall LED Wall Pack, 20 Watt, 120-277VAC, 2000 Lumens, Color Temperature: 4000K, 0-10V Dimming, Bronze Polycarbonate Housing

Overview

Tall LED Wall Pack, 20 Watt, 120-277VAC, 2000 Lumens, Color Temperature: 4000K, 0-10V Dimming, Bronze Polycarbonate Housing
Also known as: 765364023880, ORTP2L4K, ATAORTP2L4K

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 2000
Wattage: 20
Color: Bronze
Light Technology: LED
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Wattage: 20
Light Technology: LED
Lumens: 2000
Color: Bronze
Dimmable: Yes