Tray Cable, Type TC-ER, 12/12, 600V

Item #: 1902836

Cat #: A11212

UPC:

Company wide:
0 in stock
Documents & Guides
Tray Cable, Type TC-ER, 12 AWG Copper, 12 Conductor, 600V, PVC Jacket, PVC/Nylon Insulation, Rated 90 Degrees Celsius

Overview

Tray Cable, Type TC-ER, 12 AWG Copper, 12 Conductor, 600V, PVC Jacket, PVC/Nylon Insulation, Rated 90 Degrees Celsius

Permitted for Exposed Run (ER) use in accordance with NEC for 3 or more conductors

Also known as: A11212, OMNA11212

Specifications

Conductors: 12
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Color: Black
Conductors: 12
Jacket: PVC
Color: Black
Gauge: 12 AWG
Material: Copper