Adjustable Output LED Wallpack, 50K

Item #: 1902744

Cat #: TWX3 LED ALO 50K MVOLT DDBTXD

UPC: 194994620549

$ 295.18 EA
Company wide:
11 in stock
Documents & Guides
Adjustable Output LED Wallpack, 108 Watts, 120-277 Volt, Lumen Range: 2,900 - 13,850, Color Temperature: 5000k, Textured Dark Bronze Finish

Overview

Adjustable Output LED Wallpack, 108 Watts, 120-277 Volt, Lumen Range: 2,900 - 13,850, Color Temperature: 5000k, Textured Dark Bronze Finish

TWX LED wall pack family is a ground design that has the low initial cost customers demand while providing superior performance and a traditional form. The Adjustable Light Output (ALO) feature allows the contractor to set the light output during installation, to a level perfectly suited for the job site.

Also known as: 194994620549, TWX3 LED ALO 50K MVOLT DDBTXD, LITTWX3LEDALO50KMV

Specifications

Wattage: 108
Color: Dark Bronze
Color Temperature: 5000 (Bright White)
Lumens: 2900, Selectable, 13850
Wattage: 108
Color Temperature: 5000 (Bright White)
Color: Dark Bronze
Lumens: 2900, Selectable, 13850