LED Wallpack, 108 Watt, Adjustable Lumen, 4000K, 120-277V

Item #: 1902743

Cat #: TWX3 LED ALO 40K MVOLT DDBTXD

UPC: 194994620594

$ 294.03 EA
Company wide:
33 in stock
Documents & Guides
Adjustable Output LED Wallpack, 108 Watts, 120-277 Volt, Lumen Range: 2,900 - 13,850, Color Temperature: 4000K, Textured Dark Bronze Finish, Replaces up to 100-400 Watt Metal Halide

Overview

Adjustable Output LED Wallpack, 108 Watts, 120-277 Volt, Lumen Range: 2,900 - 13,850, Color Temperature: 4000K, Textured Dark Bronze Finish, Replaces up to 100-400 Watt Metal Halide

TWX LED wall pack family is a ground design that has the low initial cost customers demand while providing superior performance and a traditional form. The Adjustable Light Output (ALO) feature allows the contractor to set the light output during installation, to a level perfectly suited for the job site.

Also known as: 194994620594, TWX3 LED ALO 40K MVOLT DDBTXD, LITTWX3LEDALO40KMV

Specifications

Wattage: 108
Color: Dark Bronze
Color Temperature: 4000 (Cool White)
Lumens: Selectable
Volts AC Range: 120 - 277
Wattage: 108
Color Temperature: 4000 (Cool White)
Volts AC Range: 120 - 277
Color: Dark Bronze
Lumens: Selectable