Low-profile, Adjustable Output LED Wallpack, 50K

Item #: 1902741

Cat #: TWX2 LED ALO 50K MVOLT DDBTXD

UPC: 194994620495

$ 156.80 EA
Company wide:
138 in stock
Documents & Guides
Low-profile, Adjustable Light Output, LED Wallpack: 54 Watts, 120-277 Volt, Lumen Range: 1,450 - 6,950, Color Temperature: 5000k, Textured Dark Bronze Finish. Perfect for NEW CONSTRUCTION.

Overview

Low-profile, Adjustable Light Output, LED Wallpack: 54 Watts, 120-277 Volt, Lumen Range: 1,450 - 6,950, Color Temperature: 5000k, Textured Dark Bronze Finish. Perfect for NEW CONSTRUCTION.

The TWX LED wall pack family features a ground-up design with a low initial cost customers demand while providing superior performance in a traditional form. The TWX LED wall packs feature premium borosilicate glass lenses that work in conjunction with the high-efficiency light engine to provide superior illumination while minimizing wasted up-light. The new slim design creates a less obtrusive appearance on the building while still fully covering the unsightly stains leftover from typical HID glass wall packs. The Adjustable Light Output (ALO) option maximizes flexibility both in the field and on distributor shelves.

Also known as: 194994620495, TWX2 LED ALO 50K MVOLT DDBTXD, LITTWX2LEDALO50KMV

Specifications

Color: Dark Bronze
Color Temperature: 5000 (Bright White)
Wattage: 54
Lumens: 1450, Selectable, 6950
Mounting: Wall
Dimmable: No
Type: LED Area Lighting
Volts AC Range: 120 - 277
Color: Dark Bronze
Wattage: 54
Mounting: Wall
Type: LED Area Lighting
Color Temperature: 5000 (Bright White)
Lumens: 1450, Selectable, 6950
Dimmable: No
Volts AC Range: 120 - 277