Sustainable

Adjustable Output LED Wallpack, 40K

Item #: 1902740
Cat #: TWX2 LED ALO 40K MVOLT DDBTXD
UPC: 194994620488
$ 128.46 EA
Company wide:
217 in stock
Adjustable Output LED Wallpack, 54 Watts, 120-277 Volt, Lumen Range: 1,450 - 6,950, Color Temperature: 4000k, Textured Dark Bronze Finish

Overview

Adjustable Output LED Wallpack, 54 Watts, 120-277 Volt, Lumen Range: 1,450 - 6,950, Color Temperature: 4000k, Textured Dark Bronze Finish
The TWX LED wall pack family features a ground-up design with a low initial cost customers demand while providing superior performance in a traditional form. The TWX LED wall packs feature premium borosilicate glass lenses that work in conjunction with the high-efficiency light engine to provide superior illumination while minimizing wasted up-light. The new slim design creates a less obtrusive appearance on the building while still fully covering the unsightly stains leftover from typical HID glass wall packs. The Adjustable Light Output (ALO) option maximizes flexibility both in the field and on distributor shelves.
Also known as: 194994620488, TWX2 LED ALO 40K MVOLT DDBTXD, LITTWX2LEDALO40KMV

Specifications

Color: Dark Bronze
Color Temperature: 4000 (Cool White)
Wattage: 54
Lumens: 1450, Selectable, 6950
Color: Dark Bronze
Wattage: 54
Color Temperature: 4000 (Cool White)
Lumens: 1450, Selectable, 6950

Customer Reviews

No reviews for this product
(0)