Adjustable Output LED Wallpack, 50K

Item #: 1902738

Cat #: TWX1 LED ALO 50K MVOLT DDBTXD

UPC: 194994620457

$ 125.46 EA
Company wide:
58 in stock
Adjustable Output LED Wallpack, 22 Watts, 120-277 Volt, Lumen Range: 1,600-2,950, Color Temperature: 5000k, Textured Dark Bronze Finish

Overview

Adjustable Output LED Wallpack, 22 Watts, 120-277 Volt, Lumen Range: 1,600-2,950, Color Temperature: 5000k, Textured Dark Bronze Finish

The TWX LED wall pack family features a ground-up design with a low initial cost customers demand while providing superior performance in a traditional form. The TWX LED wall packs feature premium borosilicate glass lenses that work in conjunction with the high-efficiency light engine to provide superior illumination while minimizing wasted up-light. The new slim design creates a less obtrusive appearance on the building while still fully covering the unsightly stains leftover from typical HID glass wall packs. The Adjustable Light Output (ALO) option maximizes flexibility both in the field and on distributor shelves

Also known as: 194994620457, TWX1 LED ALO 50K MVOLT DDBTXD, LITTWX1LEDALO50KMV

Specifications

Color: Dark Bronze
Color Temperature: 5000 (Bright White)
Lumens: 2950, 1600, Selectable
Wattage: 22
Volts AC Range: 120 - 277
Color: Dark Bronze
Lumens: 2950, 1600, Selectable
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Wattage: 22