LED High Bay, 12KL/15KL, 4000K

Item #: 1902729

Cat #: VHB-1215-W-UNV-L840-CD-U

UPC: 080083192304

$ 251.07 EA
Company wide:
131 in stock
Documents & Guides
LED High Bay, 120-277 Volt, Selectable Lumens: 12000/15000, Color Temperature: 4000K, Wide Distribution, 0-10 Volt Dimming

Overview

LED High Bay, 120-277 Volt, Selectable Lumens: 12000/15000, Color Temperature: 4000K, Wide Distribution, 0-10 Volt Dimming

The VHB is designed for a wide variety of applications and mounting heights with a balance of fixture performance and affordability. Precision designed optics, multiple distributions, lumen outputs and color temperatures make the VHB ideal for industrial, commercial, manufacturing, gymnasium and other applications that utilize traditional linear fluorescent and HID high bays.

Also known as: 080083192304, VHB-1215-W-UNV-L840-CD-U, METVHB1215WUNVL840

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 15000, 12000, Selectable
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 15000, 12000, Selectable
Dimmable: Yes