Metered 50/30/20 Pedestal

Item #: 1902555

Cat #: RH75GP-3

UPC: 783164607178

$ 593.17 EA
Company wide:
6 in stock
Documents & Guides
Metered 50/30/20 Pedestal, (1) 50A (1) 30A (1) 20A GFCI BKR, UL Listed, 120/240 Volt, Single Phase, NEMA 3R, 78" x 9" x 5"

Overview

Metered 50/30/20 Pedestal, (1) 50A (1) 30A (1) 20A GFCI BKR, UL Listed, 120/240 Volt, Single Phase, NEMA 3R, 78" x 9" x 5"

We carry only the highest quality products to ensure your satisfaction, including our Heritage™ brand of RV electrical pedestals. The Heritage Rv Pedestals Are Specifically Designed For Direct Burial Or Pad Mount For Underground Feed. All Have Dual 350mcm Lugs For Loop Feeding. Surface Mount Boxes Have A Rain Tight Hub Opening For Adding A Meter Kit Or Pagoda Light Kit.

Also known as: 783164607178, RH75GP-3, HTGRH75GP3

Specifications

Amps: 100
Phase: 1
IP/NEMA Rating: NEMA 3R
Amps: 100
IP/NEMA Rating: NEMA 3R
Phase: 1