Metered 50/30/20 Pad Mount Pedestal, Lighted

Item #: 1902543

Cat #: MH75GPD3L

UPC: 783164607062

$ 663.41 EA
Company wide:
0 in stock
Documents & Guides
Metered 50/30/20 Pad Mount Pedestal, (1) 50A (1) 30A (1) 20A GFCI BKR, UL Listed, 120/240 Volt, Single Phase, NEMA 3R, 54" x 9" x 9", Lighted

Overview

Metered 50/30/20 Pad Mount Pedestal, (1) 50A (1) 30A (1) 20A GFCI BKR, UL Listed, 120/240 Volt, Single Phase, NEMA 3R, 54" x 9" x 9", Lighted

We carry only the highest quality products to ensure your satisfaction, including our Heritage™ brand of RV electrical pedestals. The Heritage Rv Pedestals Are Specifically Designed For Direct Burial Or Pad Mount For Underground Feed. All Have Dual 350mcm Lugs For Loop Feeding. Surface Mount Boxes Have A Rain Tight Hub Opening For Adding A Meter Kit Or Pagoda Light Kit.

Also known as: 783164607062, MH75GPD3L, HTGMH75GPD3L

Specifications

Amps: 100
Phase: 1
Type: Illuminated
Mounting: Pad
IP/NEMA Rating: NEMA 3R
Amps: 100
Type: Illuminated
IP/NEMA Rating: NEMA 3R
Phase: 1
Mounting: Pad