1-Light 12" Pendant Ceiling Light, Matte Black

Item #: 1902357

Cat #: P500324031

UPC: 785247246700

$ 240.00 EA
Company wide:
0 in stock
Documents & Guides
Hinton Series 1-Light 12 Inch Matte Black Pendant Ceiling Light, Length: 12", Width: 12", Height: 12.5", Requires (1) 100 Watt E26 Lamp (Sold Separately)

Overview

Hinton Series 1-Light 12 Inch Matte Black Pendant Ceiling Light, Length: 12", Width: 12", Height: 12.5", Requires (1) 100 Watt E26 Lamp (Sold Separately)

Enjoy focused task lighting with the Hinton Collection 1-Light Seeded Glass Matte Black Industrial Pendant Light. A light source glows from within a clear seeded glass shade for focused task light with unexpected visual texture. A vintage light base with round decorative knobs is coated in a sleek matte black finish for modern industrial character. The light base attaches to a metal stem that suspends from the ceiling plate.

Also known as: 785247246700, P500324031, PROP500324031

Specifications

Color: Matte Black
Standards: California Proposition 65
Light Technology: Incandescent
Color: Matte Black
Light Technology: Incandescent
Standards: California Proposition 65