PermaSleeve Heat Shrink Wire and Cable Labels

Item #: 1902309

Cat #: B33D-500-2-342

UPC: 662820968696

$ 655.99 EA
Company wide:
0 in stock
Documents & Guides
PermaSleeve Heat Shrink Wire and Cable Labels, Double-Sided for B33 Printers, 0.5" Diameter x 2", Polyolefin, White

Overview

PermaSleeve Heat Shrink Wire and Cable Labels, Double-Sided for B33 Printers, 0.5" Diameter x 2", Polyolefin, White

PermaSleeve® PS Heat-Shrink Polyolefin wire marking sleeves combine speed, ease of use, and permanence to create long-lasting, high quality identification.

Also known as: 662820968696, B33D-500-2-342, BRAB33D5002342

Specifications

Material: Polyolefin
Color: White
Standards: California Proposition 65
Material: Polyolefin
Standards: California Proposition 65
Color: White