6W A19 LED Lamp, 30K

Item #: 1902117

Cat #: L40A19D2530KCQ

UPC: 762148187158

Call for price
Company wide:
0 in stock
Documents & Guides
LED A-Lamp: 6W; A19; 120V; 475LM; 3000K; 90CRI; 40W EQUIV; DIMMMABLE. CQ (CALIFORNIA QUALIFIED) TCP L40A19D2530KCQ T-20/24

Overview

LED A-Lamp: 6W; A19; 120V; 475LM; 3000K; 90CRI; 40W EQUIV; DIMMMABLE. CQ (CALIFORNIA QUALIFIED) TCP L40A19D2530KCQ T-20/24
Also known as: 762148187158, L40A19D2530KCQ, TCPL40A19D2530KCQ

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 475
Color Rendering Index (CRI): 90
Shape: A19 (Arbitrary)
Wattage: 6
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 90
Wattage: 6
Base: Medium Screw (E26)
Lumens: 475
Shape: A19 (Arbitrary)
Dimmable: Yes