Tray Cable, XHHW, 14 AWG, 3 Conductor, 600V, Unshielded

Item #: 1902109

Cat #: A51403

UPC:

Company wide:
0 in stock
Documents & Guides
Tray Cable, Type TC-ER, XHHW, 14 AWG, 3 Conductor, 600V, Unshielded, Black/White/Green, PVC Jacket, PVC Insulation

Overview

Tray Cable, Type TC-ER, XHHW, 14 AWG, 3 Conductor, 600V, Unshielded, Black/White/Green, PVC Jacket, PVC Insulation

Omni Cable, LLC (OmniCable) is a premier redistributor of wire and cable, electrical products, and value-added services. OmniCable empowers our industry to be successful by providing an exceptional experience through operational excellence, accuracy and precision, and a partnership approach.

Also known as: A51403, OMNA51403

Specifications

Conductors: 3
Gauge: 14 AWG
Conductors: 3
Gauge: 14 AWG