
Cable Tags 0.41in H x 2.2in W WT 250/RL
Item #: 1902008
Cat #: HSNX-400-2-WT-S
UPC: 662820999539
$ 178.99 EA
Company wide:
0
in stock
Documents & Guides
No Documents Available
Cable Marking Tags 0.41 in H x 2.2 in W White 250/RL
Overview
Cable Marking Tags 0.41 in H x 2.2 in W White 250/RL
B-508 tags are designed as high performance bundle and cable identification tags to stand up to the harshest environments.
Also known as: 662820999539, HSNX-400-2-WT-S, BRAHSNX4002WTS
Specifications
No Specifications Available