GPS 7990 EXTREME CW KIT

Item #: 1901689

Cat #: 7990

UPC: 696471084023

$ 195.15 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
7990 – RG 48kW, 60 kW, 80 kW 4.5 L Extreme Cold Weather Kit 7990 is NOT compatible with XG series liquid cooled units, 7990 is for use with RG units only.

Overview

7990 – RG 48kW, 60 kW, 80 kW 4.5 L Extreme Cold Weather Kit 7990 is NOT compatible with XG series liquid cooled units, 7990 is for use with RG units only.

The Extreme Cold Weather Kits include the appropriate block heater, step by step installation instructions and all necessary mounting hardware for an extra degree of extreme weather protection.

This kit is to be used in conjunction with the appropriate Cold Weather Kit that contains the necessary battery warmer assembly. If not done already, the oil must be replaced with the appropriate synthetic oil. NOT FOR XG UNITS

Also known as: 696471084023, 7990, GPS7990

Specifications

No Specifications Available