
Ladder Tray 45 Degree Horizontal Bend, Aluminum, 4" D, 24" W, 12" Radius
Item #: 1901498
Cat #: LD4A45HB1224
UPC: 800388083813
Company wide:
0
in stock
Documents & Guides
Ladder Tray 45 Degree Horizontal Bend, Aluminum, 4" Deep, 24" Wide, 12" Radius
Overview
Ladder Tray 45 Degree Horizontal Bend, Aluminum, 4" Deep, 24" Wide, 12" Radius
The aluminum I-beam design of ITray is perfect for industrial installations with large diameter cables in long span situations, minimizing total tray width and creating a smooth transition between straight sections and fittings. A structural offset in the sidewall creates strong, mid-span splices that need fewer supports. Each splice snaps in place and stays without holding, Additionally, only four bolts are needed for each splice reducing hardware needs by 50%. These features allow Itray to be installed up to 30% faster than standard tray.
Also known as: 800388083813, LD4A45HB1224, CBFLD4A45HB1224
Specifications
| IP/NEMA Rating: | NEMA 1 |
| Color: | Gray |
| Material: | Steel |
| Size: | 18 x 18 x 6 in |
| IP/NEMA Rating: | NEMA 1 |
| Material: | Steel |
| Color: | Gray |
| Size: | 18 x 18 x 6 in |