M12™ Heated QuietShell Jacket Kit, Large, Camouflage

Item #: 1901376

Cat #: 224C-21L

UPC: 045242613380

Company wide:
0 in stock
Documents & Guides
M12™ Heated QuietShell Jacket Kit, Size: Large, M12™ REDLITHIUM™ 3.0 Compact Battery Pack, M12™ Compact Charger and Power Source, Camouflage

Overview

M12™ Heated QuietShell Jacket Kit, Size: Large, M12™ REDLITHIUM™ 3.0 Compact Battery Pack, M12™ Compact Charger and Power Source, Camouflage

Our M12™ QUIETSHELL Heated Jacket is powered by M12™ REDLITHIUM™ Battery Technology and built with an advanced heat technology system. Combining lightweight and durable carbon fiber heating elements, Quick-Heat functionality, enhanced fabric construction, and optimized interior liners, the MILWAUKEE® M12™ QUIETSHELL Heated Jacket delivers HEAT BUILT TO MOVE SILENT. Featuring the Realtree Edge® camouflage pattern for use in wooded environments, QUIETSHELL Stretch Polyester reduces noise from movement and provides wind and water resistance. Our heated hunting jacket has a unique battery pocket Pass-Thru design that is easy to use with front or back pocket battery placement, providing you the versatility and comfort needed depending on the situation. This Milwaukee heated coat is a go-to for protection from the elements on the jobsite or when enjoying the outdoors.

Also known as: 045242613380, 224C-21L, MIL224C21L

Specifications

Color: Camouflage
Type: Lithium Battery
Size: Large
Color: Camouflage
Size: Large
Type: Lithium Battery