M12™ Heated TOUGHSHELL™ Jacket, 2XL, Black

Item #: 1901333

Cat #: 204B-202X

UPC: 045242612802

Call for price
Company wide:
0 in stock
Documents & Guides
M12™ Heated Toughshell™ Jacket, Size: 2XL, Black ***Jacket Only, Battery & Charger Sold Separately***

Overview

M12™ Heated Toughshell™ Jacket, Size: 2XL, Black ***Jacket Only, Battery & Charger Sold Separately***

Our M12™ TOUGHSHELL™ Heated Jacket is powered by M12™ REDLITHIUM™ Battery Technology and features an advanced heat technology system that combines lightweight and durable carbon fiber heating elements, Quick-Heat functionality, enhanced fabric construction, and optimized interior liners to deliver HEAT BUILT TO OUTLAST. Our new generation TOUGHSHELL™ Stretch Polyester has been re-engineered to stretch and move as you work while being as tough as previous TOUGHSHELL™ jackets. This MILWAUKEE® heated jacket has a unique battery pocket Pass-Thru design that is easy to use with front or back pocket battery placement, allowing you the versatility and comfort needed depending on the situation. This Milwaukee heated coat is a go-to for protection from the elements on the jobsite or when enjoying the outdoors. Available in black, gray, navy blue, and red with sizes small through 3XL

Also known as: 045242612802, 204B-202X, MIL204B202X

Specifications

Color: Black
Size: 2XL
Color: Black
Size: 2XL