
Nipple, 1-1/2" Size, Stainless Steel 304
Item #: 1901103
Cat #: RSNIP304-150X3
UPC: 784011901807
$ 21.76 EA
Company wide:
0
in stock
Documents & Guides
Nipple, 1-1/2 Inch Size, Stainless Steel 304, 3 Inch Length
Overview
Nipple, 1-1/2 Inch Size, Stainless Steel 304, 3 Inch Length
Robroy Stainless Nipples are designed to withstand harsh corrosive environments. Nipples are available in 304 or 316 and are used to extend conduit systems and can be connected to boxes, enclosures, fittings, and other lengths of conduit. Hygieic Close Nipples are specifically designed at a minimal length to ensure proper system connection and maintain enviromental ratings when used with other Robroy Stainless products. When properly installed, the connection is secure, easily cleanable and eliminates the risk of exposed threads.
Also known as: 784011901807, RSNIP304-150X3, RRYRSNIP304150X3
Specifications
| Diameter: | 1 1/2 in |
| Length: | 3 in |
| Material: | Stainless Steel 304 |
| Diameter: | 1 1/2 in |
| Material: | Stainless Steel 304 |
| Length: | 3 in |