Post-Tented Rack for Post Mount 304 36" Length

Item #: 1901007

Cat #: RRTNT304MOD36

UPC: 784011907175

$ 611.27 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Post-Tented Rack for Post Mount 304 36 Inch Length

Overview

Post-Tented Rack for Post Mount 304 36 Inch Length

Rocket Rack support racks are factory fabricated and utility agnostic. Made from 304 stainless or aluminum, racks have pre-engineered slot and mounting holes which make for faster and cleaner onsite installation.

Also known as: 784011907175, RRTNT304MOD36, RRYRRTNT304MOD36

Specifications

Length: 36 in
Length: 36 in