Post-Tented Rack for Post Mount 304 30" Length

Item #: 1901006

Cat #: RRTNT304MOD30

UPC: 784011907168

$ 552.94 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Post-Tented Rack for Post Mount 304 30 Inch Length

Overview

Post-Tented Rack for Post Mount 304 30 Inch Length

Rocket Rack support racks are factory fabricated and utility agnostic. Made from 304 stainless or aluminum, racks have pre-engineered slot and mounting holes which make for faster and cleaner onsite installation.

Also known as: 784011907168, RRTNT304MOD30, RRYRRTNT304MOD30

Specifications

Length: 30 in
Length: 30 in