Post-Tented Rack for Post Mount 304 24" Length

Item #: 1901005

Cat #: RRTNT304MOD24

UPC: 784011907151

$ 521.65 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Post-Tented Rack for Post Mount 304 24 Inch Length

Overview

Post-Tented Rack for Post Mount 304 24 Inch Length

Rocket Rack support racks are factory fabricated and utility agnostic. Made from 304 stainless or aluminum, racks have pre-engineered slot and mounting holes which make for faster and cleaner onsite installation.

Also known as: 784011907151, RRTNT304MOD24, RRYRRTNT304MOD24

Specifications

Length: 24 in
Length: 24 in