Post-Tented Rack for Post Mount 304 18" Length

Item #: 1901004

Cat #: RRTNT304MOD18

UPC: 784011907144

$ 436.24 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Post-Tented Rack for Post Mount 304 18 Inch Length

Overview

Post-Tented Rack for Post Mount 304 18 Inch Length

Rocket Rack support racks are factory fabricated and utility agnostic. Made from 304 stainless or aluminum, racks have pre-engineered slot and mounting holes which make for faster and cleaner onsite installation.

Also known as: 784011907144, RRTNT304MOD18, RRYRRTNT304MOD18

Specifications

Length: 18 in
Length: 18 in