Post-Tented Rack for Post Mount 304 12" Length

Item #: 1901003

Cat #: RRTNT304MOD12

UPC: 784011907137

$ 377.90 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Post-Tented Rack for Post Mount 304 12 Inch Length

Overview

Post-Tented Rack for Post Mount 304 12 Inch Length

Rocket Rack support racks are factory fabricated and utility agnostic. Made from 304 stainless or aluminum, racks have pre-engineered slot and mounting holes which make for faster and cleaner onsite installation.

Also known as: 784011907137, RRTNT304MOD12, RRYRRTNT304MOD12

Specifications

Length: 12 in
Length: 12 in