Tented Rack, 24" Length

Item #: 1900991

Cat #: RRTNTALU241/2

UPC: 784011913473

$ 194.96 EA
Company wide:
0 in stock
Documents & Guides
Tented Rack, Aluminum, 24 Inch Length with 1/2 Inch Mounting Hardware

Overview

Tented Rack, Aluminum, 24 Inch Length with 1/2 Inch Mounting Hardware

Rocket Rack support racks are factory fabricated and utility agnostic. Made from 304 stainless or aluminum, racks have pre-engineered slot and mounting holes which make for faster and cleaner onsite installation.

Also known as: 784011913473, RRTNTALU241/2, RRYRRTNTALU2412

Specifications

Length: 24 in
Material: Aluminum
Length: 24 in
Material: Aluminum