Tented Rack, 18" Length

Item #: 1900990

Cat #: RRTNTALU181/2

UPC: 784011913466

$ 166.33 EA
Company wide:
0 in stock
Documents & Guides
Tented Rack, Aluminum, 18 Inch Length with 1/2 Inch Mounting Hardware

Overview

Tented Rack, Aluminum, 18 Inch Length with 1/2 Inch Mounting Hardware

Rocket Rack support racks are factory fabricated and utility agnostic. Made from 304 stainless or aluminum, racks have pre-engineered slot and mounting holes which make for faster and cleaner onsite installation.

Also known as: 784011913466, RRTNTALU181/2, RRYRRTNTALU1812

Specifications

Length: 18 in
Material: Aluminum
Length: 18 in
Material: Aluminum