Tented Rack, 36" Length

Item #: 1900987

Cat #: RRTNTALU363/8

UPC: 784011913435

$ 290.85 EA
Company wide:
0 in stock
Documents & Guides
Tented Rack, Aluminum, 36 Inch Length with 3/8 Inch Mounting Hardware

Overview

Tented Rack, Aluminum, 36 Inch Length with 3/8 Inch Mounting Hardware

Rocket Rack support racks are factory fabricated and utility agnostic. Made from 304 stainless or aluminum, racks have pre-engineered slot and mounting holes which make for faster and cleaner onsite installation.

Also known as: 784011913435, RRTNTALU363/8, RRYRRTNTALU3638

Specifications

Length: 36 in
Material: Aluminum
Length: 36 in
Material: Aluminum