Tented Rack, 24" Length

Item #: 1900985

Cat #: RRTNTALU2438

UPC:

$ 194.96 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Tented Rack, Aluminum, 24 Inch Length with 3/8 Inch Mounting Hardware

Overview

Tented Rack, Aluminum, 24 Inch Length with 3/8 Inch Mounting Hardware
Also known as: RRTNTALU2438, RRYRRTNTALU2438

Specifications

Length: 24 in
Material: Aluminum
Length: 24 in
Material: Aluminum