Tented Rack, 18" Length

Item #: 1900983

Cat #: RRTNTALU1838

UPC:

$ 166.33 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Tented Rack, Aluminum, 18 Inch Length with 3/8 Inch Mounting Hardware

Overview

Tented Rack, Aluminum, 18 Inch Length with 3/8 Inch Mounting Hardware
Also known as: RRTNTALU1838, RRYRRTNTALU1838

Specifications

Length: 18 in
Material: Aluminum
Length: 18 in
Material: Aluminum