Tented Rack 304 30" with 1/2" Mounting Hardware

Item #: 1900979

Cat #: RRTNT304301/2

UPC: 784011909308

$ 326.35 EA
Company wide:
0 in stock
Documents & Guides
Tented Rack 304 30 Inch Length with 1/2 Inch Mounting Hardware

Overview

Tented Rack 304 30 Inch Length with 1/2 Inch Mounting Hardware

Rocket Rack support racks are factory fabricated and utility agnostic. Made from 304 stainless or aluminum, racks have pre-engineered slot and mounting holes which make for faster and cleaner onsite installation.

Also known as: 784011909308, RRTNT304301/2, RRYRRTNT3043012

Specifications

Length: 30 in
Length: 30 in