Tented Rack 304 24" with 1/2" Mounting Hardware

Item #: 1900978

Cat #: RRTNT304241/2

UPC: 784011909292

$ 277.35 EA
Company wide:
0 in stock
Documents & Guides
Tented Rack 304 24 Inch Length with 1/2 Inch Mounting Hardware

Overview

Tented Rack 304 24 Inch Length with 1/2 Inch Mounting Hardware

Rocket Rack support racks are factory fabricated and utility agnostic. Made from 304 stainless or aluminum, racks have pre-engineered slot and mounting holes which make for faster and cleaner onsite installation.

Also known as: 784011909292, RRTNT304241/2, RRYRRTNT3042412

Specifications

Length: 24 in
Length: 24 in