Tented Rack 304 12" with 1/2" Mounting Hardware

Item #: 1900974

Cat #: RRTNT304121/2

UPC: 784011909278

$ 179.34 EA
Company wide:
0 in stock
Documents & Guides
Tented Rack 304 12 Inch Length with 1/2 Inch Mounting Hardware

Overview

Tented Rack 304 12 Inch Length with 1/2 Inch Mounting Hardware

Rocket Rack support racks are factory fabricated and utility agnostic. Made from 304 stainless or aluminum, racks have pre-engineered slot and mounting holes which make for faster and cleaner onsite installation.

Also known as: 784011909278, RRTNT304121/2, RRYRRTNT3041212

Specifications

Length: 12 in
Length: 12 in